Beli kaki karet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Cushion Rubber
    53%
    Mulai

    Rp24.900

    TRUSCO Cushion Rubber
    Deskripsi:
    Use:General mechanical support
    atribut:
    • Material: Natural Rubber (Rubber Hardness 68)
    • Purpose of Use: General machine support.
    • Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
  2. Tochigiya Rubber Foot TK-Type
    Mulai

    Rp2.900

    Tochigiya Rubber Foot TK-Type
    Deskripsi:
    It is a foot of industrial equipment that can be easily attached with a single screw.OA equipment, medical equipment, home appliances, furniture, toys, etc.
    atribut:
    • Color: Black
    • Hardness: 65°±5°
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Type: rubber foot
  3. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  4. Uniroll Adjuster Foot (SUS 304) D85 With Rubber
    Mulai

    Rp129.900

    Uniroll Adjuster Foot (SUS 304) D85 With Rubber
    atribut:
    • Material: SUS 304
    • Diameter: 15/32 inch
  5. monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran)
    31%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp43.900

    monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran)
    Deskripsi:
    You can easily install without taking space. For anti-vibration measures of pumps, motors, blowers, etc.
    atribut:
    • Material (rubber): Natural rubber
    • Rubber Hardness: 50
    • Shape: circular
  6. Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Rating:
    96% of 100
    (10)
    Mulai

    Rp3.900

    Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
  7. RS PRO Cylindrical Anti Vibration Mount
    Mulai

    Rp299.900

    RS PRO Cylindrical Anti Vibration Mount
    Deskripsi:
    RS PRO Cylindrical M8 Stainless Steel Anti-Vibration Mount, 47.2 Compression Load, 30 mm DiameterThis RS PRO anti-vibration mount is frequently chosen to increase the lifespan of equipment that's subjected to shocks, noise and vibration. It can be used in compressors, motors and control panels.The low-cost noise reducer and shock absorber is simple to repair, with a body made from stainless steel coated in natural rubber. It's a male-to-male mounting and has a thread size of M8. You can use cylindrical mounts or bobbins such as this one in both compression and shear applications. The durability and variety of the RS PRO range of rubber anti-vibration mounts makes them beneficial in many applications where insulation from noise and vibration is needed. You'll find these components are available in a broad range of sizes with different load carrying capacities and supplied with standard metric threads of varying length.
    atribut:
    • Foot Shape: Cylindrical
  8. RS PRO M10 Anti Vibration Mount Female Buffer Foot
    Mulai

    Rp719.900

    RS PRO M10 Anti Vibration Mount Female Buffer Foot
    Deskripsi:
    RS Pro Anti-Vibration MountsRS Pro Cylindrical Female - Female Anti-Vibration MountsRS Pro cylindrical female to female anti-vibration mounts made from a natural rubber designed to be simple and economical to fix. The anti-vibration mounts achieve high vibration damping in both shear and compression.Suitable Applications:Large static generator enginesCompressorsMotorsElectronic control panelsEngine Mounts
    atribut:
    • Anti Vibration Mount Type: Female Buffer Foot
    • Compression Deflection (mm): 4.5
    • Compression Load (kg): 161.24
    • Diameter (mm): 50
    • Material: Natural Rubber
    • Maximum Operating Temperature (°C): 70
    • Metalwork: Zinc Plated Steel
    • Minimum Operating Temperature (°C): -25
    • Overall Height (mm): 45
    • Series: AV Type C
    • Shearing Load (kg): 58.3
    • Shore Hardness: 60 Shore A
    • Thread Size: M10
    • Type: Female to Female
  9. Tochigiya Rubber Foot CK-Type
    Mulai

    Rp7.900

    Tochigiya Rubber Foot CK-Type
    Deskripsi:
    The degree of migration pollution has improved.Medical equipment, physics and chemistry machines, various measuring machines, etc.
    atribut:
    • Color: Gray
    • Hardness: 60°±5°
    • Material: SBR (non-migratory)
    • Material (washer): SPCC
    • Migration Pollution Degree: 4th grade
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Surface Treatment: (Washer) 3 Price Chromate
  10. HAKKO rubber foot
    Mulai

    Rp149.900

    HAKKO rubber foot
    atribut:
    • Suitable For: HAKKO FR-702,HAKKO FR-810B,HAKKO FR-811
  11. Non Brand Underside Foot
    Mulai

    Rp90.900

    Non Brand Underside Foot
    atribut:
    • Item: Underside Foot
    • UNSPSC: 31160000
  12. Uniroll Adjuster Foot (Galvanish) D85 With Rubber
    Mulai

    Rp45.900

    Uniroll Adjuster Foot (Galvanish) D85 With Rubber
    atribut:
    • Material: Galvanish
    • Diameter: 15/32 inch
  13. TRUSCO Waterproof Sealing Tape (Lakban Kedap Air / Lakban Busa)
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

    TRUSCO Waterproof Sealing Tape (Lakban Kedap Air / Lakban Busa)
    atribut:
    • Color: Black
    • Adhesive Materials: Acrylics
    • Purpose of Use: For waterproof/airtight/soundproof/insulation.
  14. ALDO Klem Toggle Tarik
    Mulai

    Rp15.900

    ALDO Klem Toggle Tarik
    Deskripsi:
    untuk memegang benda dengan stabil dan tidak bergoyang sama sekali. Dilengkapi dengan sistem pengunci yang cepat sehingga lepas-pasang benda menjadi mudah.
  15. WAKI Cushion Rubber
    Mulai

    Rp399.900

    WAKI Cushion Rubber
    atribut:
    • Material: Natural rubber System
  16. TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Type
    21%
    Mulai

    Rp149.900

    TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Type
    atribut:
    • Specification: Single washer type
    • Weight (g): 100
    • Length L(mm): 30
    • Bolt Length (mm): 28
    • Bolt: M8
    • Maximum Load (N): 735
    • Bolt Hole Diameter (Ø mm): 9
    • Outer Diameter d (mm): 32
    • Purpose of Use: Pumps, various machine tools, centrifugal separators, crushers, motors, and other standard industrial machinery.
Daftar Harga kaki karet Terbaru October 2026
Yane Furniture Foot Mat (Alas Kaki Furnitur)Rp1.900
TRUSCO Cushion RubberRp24.900
Tochigiya Rubber Foot TK-TypeRp2.900
Airtac Solenoid Valve 4V Series (Katup Solenoid)Rp219.900
Mesin HL Rubber FootRp14.900
Everlasting Rubber Sheet Packing (Spon Karet)Rp159.900
Uniroll Adjuster Foot (SUS 304) D85 With RubberRp129.900
monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran)Rp43.900
Kenmaster Cable Ties (Pengikat / Kabel Tis)Rp3.900
RS PRO Cylindrical Anti Vibration MountRp299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)